2200 Series Double Sealed, Double Row Self-Aligning Ball Bearing - (35x72x23 mm)
- Mfr # 2207-2RS
- Zoro # G723940062
product price:Â
$
43.49
/ea
Key Features
Closure
Double Seals
Cage Material
Chrome Steel
Outer Ring Width
23 mm
Number of Rows
Double
Outside Diameter
72 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2207-2RS
- Zoro #
- G723940062
- UPC #
- -
- Country of Origin
- China
Dimensions
- Outer Ring Width
- 23 mm
- Outside Diameter
- 72 mm
- Bore Diameter
- 35 mm
Details
- Closure
- Double Seals
- Cage Material
- Chrome Steel
- Number of Rows
- Double
- Bearing Material
- Chrome Steel
- ABEC Rating
- ABEC-1
Description
2207-2RS is a 2200 series double sealed, double row self-aligning ball bearing with a 35 mm bore, 72 mm outside diameter, and 23 mm width. Built with two rows of steel balls and a spherical outer ring raceway to help tolerate angular misalignment between the shaft and housing. Double rubber seals help keep grease inside the bearing and support dependable operation in enclosed machinery where added sealing is preferred. Commonly used in conveyors, electric motors, agricultural equipment, fans, and light industrial machinery. Product Specifications: Bearing Type: Double Row Self-Aligning Ball Bearing Part Number: 2207-2RS Series: 2200 Series Inner Diameter (ID): 35 mm Outer Diameter (OD): 72 mm Width (W): 23 mm Closure Type: Double Rubber Sealed Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: Conveyors Electric motors Agricultural equipment Fans Light industrial machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.