Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SuperLubricant, 17oz, Aerosol

  • Mfr # 61106

  • Zoro # G210457479


product price: $27.49
/ea

Key Features

Container Type
Aerosol Can
Color
Red
Flammability
Flammable
Standards
OSHA 29 CFR 1910.1200
GHS Flammability Rating
Extremely Flammable Aerosol (Category 1)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61106
Zoro #
G210457479
UPC #
745310001179
Country of Origin
United States

Details

Item
Super Penetrating Lubricant
Container Type
Aerosol Can
Color
Red
Flammability
Flammable
Standards
OSHA 29 CFR 1910.1200
GHS Flammability Rating
Extremely Flammable Aerosol (Category 1)
Series
Penetrate HD
Operating Temp. Range
122 Degrees F
USDA Certified Biobased Product
Not USDA Certified Biobased Product
NSF Rating
Not Rated
Container Capacity
17 oz
Metal Detectable Container
Metal Detectable
Primary Additives
No Additives
Aerosol Container Net Fill
17 oz
Base Lubricant
Petroleum Distillates
Military Standard
N
Aerosol Container Delivery Method
Rigid Straw

Description

Super Penetrating Lubricant, Nu-Calgon, Penetrate HD, Net Fill 17 oz, Container Size 17 oz, Aerosol Can, Petroleum Distillates, Not Rated NSF Rating, Red, Flammable, Extremely Flammable Aerosol (Category 1), OSHA 29 CFR 1910.1200, N Military Standard, USDA Certified Biobased Product Not USDA Certified Biobased Product

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.