Shop NUHEAT
See all product information
Create Account
Continuity Monitor
Mfr # Install Pro Alarm
Zoro # G921672918
product price:Â
$
30.59
/ea
Key Features
Current
Finds Faults
Color
Clear
Phase
1
Overall Depth
1 1/2 in
Overall Height
3 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Install Pro Alarm
- Zoro #
- G921672918
- UPC #
- 620713031063
- Country of Origin
- China
Dimensions
- Overall Depth
- 1 1/2 in
- Overall Height
- 3 3/4 in
- Overall Width
- 2 in
- Overall Length
- 3 3/4 in
- Wire Rope Length
- 3 3/4 in
- Length
- 3 3/4 in
Details
- Current
- Finds Faults
- Color
- Clear
- Phase
- 1
- For Use With
- Electric Floor Heating Systems
- Finish
- Unfinished
- Includes
- 9V Battery
- Compatible Product Type
- Electric Floor Heaters
- Material
- Plastic
Description
Continuity Monitor, Mounting Type Surface, 1 Phase, For Use With Electric Floor Heating Systems, Includes 9V Battery, Amperage Not Applicable, Fits kW Not Applicable, Wattage Output Not Applicable