Electric Floor Heater Thermostat, 15 A

  • Mfr # AC0055
  • Zoro # G721678912
product price: 
$
268.99
/ea
Free Shipping & Returns

Key Features

Application
Heat Only
Thermostat Control Range
41 Degrees to 104 Degrees F
Differential Type
Fixed Differential
Temperature Differential
+/-2.0 Degrees F
Thermostat Control Type
Touch Screen
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AC0055
Zoro #
G721678912
UPC #
620713001714
Country of Origin
Malaysia
Application
Heat Only
Thermostat Control Range
41 Degrees to 104 Degrees F
Differential Type
Fixed Differential
Temperature Differential
+/-2.0 Degrees F
Thermostat Control Type
Touch Screen
Minimum Control Temperature
41 Degrees F
Switch Action
Open on Rise
Voltage
120/240V AC
Number of Heating Stages - Conventional System
1
Features
Wi-Fi Capable
Maximum Operating Temperature
32 Degrees F
Includes
Floor Sensor, Mounting Hardware
Contact Rating
15 A @ 120/240V AC
Includes Positive Off
Yes
Product Type
Electric Floor Heater Thermostat
Temperature Scale
Fahrenheit/Celsius
Number of Poles
2
Item
Thermostat
Switch Type
SPST
Housing Color
White
Programming Capability
7-Day
Compatible System Type
Electric Heating
Maximum Control Temperature
104 Degrees F
Standards
UL Listed
Smart Connectivity
Wi-Fi
Battery Included
Batteries Not Included
Compatible Manufacturer Model Number
F1006, F1208, F1209, F1212, F1508, F1509, F1510, F1512, F1515, F1809, F1812, F1815, F2109, F2112, F2509, F2510, F2512, F2515, F2712, F3009

Dimensions

Overall Depth
2 in
Overall Width
3 in
Overall Height
4 7/8 in
Fits Chest Size
Wi-Fi Capable

Description

Thermostat, 120/240V AC, Heat Only, 2 in Overall Depth, 4 7/8 in Overall Height, 3 in Overall Width, Number of Cooling Stages - Conventional System Not Applicable, Number of Cooling Stages - Heat Pump System Not Applicable, Number of Heating Stages - Conventional System 1, Number of Heating Stages - Heat Pump System Not Applicable, Maximum Control Temperature 104 Degrees F, Minimum Control Temperature 41 Degrees F

Ratings & reviews