Electric Floor Heater Thermostat, 15 A

  • Mfr # Home
  • Zoro # G421673149
product price: 
$
191.99
/ea
Free Shipping & Returns

Key Features

Thermostat Control Type
Touch Screen
Differential Type
Fixed Differential
Switch Action
Open on Rise
Maximum Operating Temperature
32 Degrees F
Application
Heat Only
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Home
Zoro #
G421673149
UPC #
620713001721
Country of Origin
Malaysia
Thermostat Control Type
Touch Screen
Differential Type
Fixed Differential
Switch Action
Open on Rise
Maximum Operating Temperature
32 Degrees F
Application
Heat Only
Programming Capability
7-Day
Number of Heating Stages - Conventional System
1
Thermostat Control Range
42 Degrees to 105 Degrees F
Switch Type
SPST
Maximum Control Temperature
105 Degrees F
Item
Thermostat
Housing Color
White
Temperature Differential
+/-2.0 Degrees F
Number of Poles
2
Minimum Control Temperature
42 Degrees F
Voltage
120/240V AC
Product Type
Electric Floor Heater Thermostat
Standards
UL Listed
Smart Connectivity
No Connectivity
Battery Included
Batteries Not Included
Includes Positive Off
Yes
Temperature Scale
Fahrenheit/Celsius
Includes
Floor Sensor, Mounting Hardware
Compatible System Type
Electric Heating
Contact Rating
15 A @ 120/240V AC
Compatible Manufacturer Model Number
F1006, F1208, F1209, F1212, F1508, F1509, F1510, F1512, F1515, F1809, F1812, F1815, F2109, F2112, F2509, F2510, F2512, F2515, F2712, F3010
Features
Wi-Fi Capable

Dimensions

Overall Height
4 7/8 in
Overall Depth
2 in
Overall Width
3 in
Fits Chest Size
Wi-Fi Capable

Description

Thermostat, 120/240V AC, Heat Only, 2 in Overall Depth, 4 7/8 in Overall Height, 3 in Overall Width, Number of Cooling Stages - Conventional System Not Applicable, Number of Cooling Stages - Heat Pump System Not Applicable, Number of Heating Stages - Conventional System 1, Number of Heating Stages - Heat Pump System Not Applicable, Maximum Control Temperature 105 Degrees F, Minimum Control Temperature 42 Degrees F

Ratings & reviews