Avianna Giraffe Kids Fringe Area Rug 4ft x 6ft

  • Mfr # KKPL08A-406

  • Zoro # G413913444


product price:  $76.45
/ea
Free Shipping & Returns

Key Features

Color
Beige
Shape
Rectangle
Pattern
Animal
Material
100% Polyester
Length (In.)
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KKPL08A-406
Zoro #
G413913444
UPC #
193981358748
Country of Origin
Turkey

Dimensions

Length (In.)
72 in
Width (In.)
48 in
Thickness
0.45 in

Details

Color
Beige
Shape
Rectangle
Pattern
Animal
Material
100% Polyester
Weave Type
Power Loomed
Style
Kids

Description

Say hello to your little onefts new oasis! Perfect for a nursery, playroom, or any area needing some fun, this area rug features a pattern ready to cozy around. The luxurious composition offers a soft texture under foot. Get the look of a one of a kind rug, in materials that are durable and ready for wear and tear! Whether itfts playtime with the kids or reading a story, this area rug captures it all. Enjoy the rich interplay of stunning color and incredible texture. Make the most of your time at home with our pet friendly and easy to clean area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for any area of your home such as your nursery, playroom, or bedroom
  • With a medium .35" pile height, that feels extremely soft underfoot and .79" fringes lining each end
  • Easy to care for, we recommend vacuuming regularly (avoiding fringes) to reduce potential shedding and spot cleaning any stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.