
Cari Moroccan Tribal Indoor/Outdoor Area Rug 5ft x 8ft
Mfr # GBCB42B-508
Zoro # G813897306
product price: $86.19
/ea
Free Shipping & Returns
Key Features
Color
Blue
Style
Transitional
Pattern
Geometric
Material
90% Polypropylene, 10% Polyester
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GBCB42B-508
Zoro #
G813897306
UPC #
193981567539
Country of Origin
India
Dimensions
Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.40 in
Details
Color
Blue
Style
Transitional
Pattern
Geometric
Material
90% Polypropylene, 10% Polyester
Shape
Rectangle
Weave Type
Power Loomed
Description
Whoever said beautiful floor accents are only for inside the home hasnt yet met an indoor/outdoor rug. This beautiful pattern is sure to make a statement and add the perfect finishing touch to any space inside or outside your home. Made from durable synthetic fibers, this rug will last for years to come while remaining gorgeous underfoot. Pair with any existing decor for modern to bohemian and let this floor covering be the centerpiece. Kick back and relax with our easy to care for and pet friendly area rugs.
- High Traffic, Pet-Friendly, Non-Slip Backing, Stain Resistant, Performance
- 90% Polypropylene, 10% Polyester, made in India
- Whoever said beautiful floor accents are only for inside the home hasnâ„¢t yet met an indoor/outdoor rug. Each unit is designed to stand up to the elements while adding a touch of charm to your surroundings
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas both indoors and outdoors such as patio, living room, kitchen, and hallways
- This rug is water, fade, and stain resistant, however keeping the rug in the shade will prolong its lifespan and reduce fading over time
- Easy to clean, we recommend hosing off dirt or debris and spot treating any mild stains with carpet cleaner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.