Cecelia Polar Bear Kids Fringe Area Rug 8ft x 10ft

  • Mfr # EPSD07A-8010

  • Zoro # G213900750


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Pattern
Graphic
Material
100% Polypropylene
Length (In.)
120 in
Thickness
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPSD07A-8010
Zoro #
G213900750
UPC #
193981009770
Country of Origin
Turkey

Dimensions

Length (In.)
120 in
Width (In.)
96 in
Thickness
0.25 in

Details

Color
Brick
Shape
Rectangle
Pattern
Graphic
Material
100% Polypropylene
Style
Kids
Weave Type
Power Loomed

Description

Turn your childfts room into a warm and inviting sanctuary with our delightful bear themed rug, an ideal choice for kidsft rooms and nurseries. Its luxurious texture and high low construction form an enchanting play zone that ignites their creativity. Designed with both comfort and robustness in mind, this rug provides a gentle touch and can withstand all the adventures of playtime. Witness the sheer delight on your childfts face as they encounter this charming addition to their space.


  • High Traffic, Pet-Friendly, Stain Resistant, Eco-Friendly
  • Designed with resilience against everyday wear and tear, this rug is kid and pet-friendly and perfect for your bedroom, living room, nursery, or playroom
  • This floor covering has a .25." thickness that feels soft underfoot and is the perfect cozy place for your little ones
  • Easy to care for, we recommend vacuuming regularly to reduce potential shedding and spot cleaning any stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.