
Flatweave Rita Moroccan Trellis Area Rug 4ft x 6ft
Mfr # RACH14A-406
Zoro # G913926609
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory
Style
Transitional
Pattern
Oriental/Persian
Material
90% Cotton, 10% Lurex
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RACH14A-406
Zoro #
G913926609
UPC #
842736148638
Country of Origin
India
Dimensions
Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.25 in
Details
Color
Ivory
Style
Transitional
Pattern
Oriental/Persian
Material
90% Cotton, 10% Lurex
Shape
Rectangle
Weave Type
Flatweave
Description
Revel in the eclectic, handmade charm of this trellis area rug. The fringe accents lend a bit of rustic flair to the rugfts flatwoven construction, along with an endearing motif that pairs well with its soft cotton yarn. The rugfts low pile profile renders it an ideal choice for your moderately trafficked space.
- Handmade
- 90% Cotton, 10% Lurex, made in India
- Crafted with love and care, hand made rugs carry the spirit of the artisans that made them. Each piece is marked by subtle but individual differences that make your rug unique
- Refreshingly lightweight cotton rugs are perfect for dining room, living room, kitchen, entryway, bedrooms, and best when sheltered from direct sunlight
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.