Valorie Mediterranean Indoor/Outdoor Area Rug 5ft 3in x 7ft 7in

  • Mfr # KKBR03A-508

  • Zoro # G813898815


product price:  $115.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft 3 in x 7 ft 7 in
Color
Beige
Style
Mediterranean
Pattern
Geometric
Material
100% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KKBR03A-508
Zoro #
G813898815
UPC #
193981176168
Country of Origin
Türkiye

Dimensions

Size
5 ft 3 in x 7 ft 7 in
Length (In.)
91 in
Width (In.)
63 in
Thickness
0.40 in

Details

Color
Beige
Style
Mediterranean
Pattern
Geometric
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

Style and design come together in this stunning area rug. This rug features a dynamic pattern giving your space a modern touch. It is sure to make a stunning statement whether you decide to place it inside or outside your home. This rug is built to last, resisting stain, fade, mold and mildew. The durable synthetic weave has an incredibly soft underfoot, perfect for any high traffic areas of the home. Indoor or outdoor, this pet friendly and easy to clean area rug will elevate your space like no other.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas both indoors and outdoors such as patio, living room, kitchen, and hallways
  • Sleek and functional .24" pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • This is a machine-made polypropylene rug has a unique fibrillose backing, protecting it from fading overtime from UV exposure.
  • Easy to clean, we recommend simply hosing off dirt or debris and spot treating any mild stains with carpet cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.