Vania Chevron Jute Area Rug 2ft 6in x 10ft

  • Mfr # CLWA03A-26010

  • Zoro # G013903067


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Color
Off White
Style
Casual
Pattern
Moroccan
Material
100% Jute
Length (In.)
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLWA03A-26010
Zoro #
G013903067
UPC #
193981084272
Country of Origin
India

Dimensions

Size
2 ft 6 in x 10 ft
Length (In.)
120 in
Width (In.)
30 in
Thickness
0.50 in

Details

Color
Off White
Style
Casual
Pattern
Moroccan
Material
100% Jute
Type
Runner

Description

This surprisingly soft, textured rug features a dyed chevron pattern that looks great under your dining room or coffee table.


  • Eco-Friendly, High Traffic, Pet-Friendly
  • 100% Jute, made in India
  • Crafted with love and care, hand made rugs carry the spirit of the artisans that made them. Each piece is marked by subtle but individual differences that make your rug unique
  • This durable yet stylish natural fiber rug is perfect for your living room, dining room, kitchen, or hallway
  • Welcome home a touch of cozy comfort when you place a casual rug in your space. Relaxed patterns make these the perfect finishing touch for any space
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.