
Westlyn Faded Medallion Area Rug 5ft 3in x 7ft 3in
Mfr # KKSL08B-5307
Zoro # G613920983
product price:Â $68.75
/eaKey Features
Color
Rust
Style
Vintage
Pattern
Medallion
Material
100% Polypropylene
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KKSL08B-5307
Zoro #
G613920983
UPC #
193981475254
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Length (In.)
87 in
Width (In.)
63 in
Thickness
0.25 in
Details
Color
Rust
Style
Vintage
Pattern
Medallion
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed
Description
Infuse your space with the charm of this traditional area rug. Its distressed finish elegantly merges with the medallion pattern, evoking a captivating vintage appeal. The vibrant tone introduces a lively pop of color. Made entirely of polypropylene, it ensures durability while providing a comfortable underfoot experience. With its easy to clean nature, itfts the ideal rug for everyday use from your living room to dining room. Experience classic beauty with a modern twist with this gorgeous floor covering.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
- Sleek and functional 0.24pile height allows for convenient placement in entryways, underneath furniture and will not obstruct doorways
- Rug features fringe detailing on either end
- Easy to clean and maintain, we recommend vacuuming regularly and spot treating for any mild stains with carpet cleaner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.