Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manifold Block, 1 Station, 1/2 NPT

  • Mfr # 229-880

  • Zoro # G3002045


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 5/8 in
Overall Width
2 5/8 in
Overall Height
2 5/8 in
Number of Stations
1
Series
Mark 55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
229-880
Zoro #
G3002045
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 5/8 in
Overall Width
2 5/8 in
Overall Height
2 5/8 in
Height (In.)
2 5/8 in
Length (In.)
7 5/8 in
Width (In.)
2 5/8 in
Valve Port Size
1/2 in
Valve Port Connection Size
1/2 in

Details

Item
Manifold Kit
Number of Stations
1
Series
Mark 55
For Use With
Mark 55 Valves
Number of Valve Stations
1
NPT Port (In.)
1/2
Includes
Gasket
Cv
4.5
Valve Port Connection Gender
Female
Compatible Series
Mark 55
Number of Valve Ports
1
Product Type
Manifold Kit
Port Location
Bottom, Side
Valve Port Connection Type
NPT
Coefficient of Volume (Cv)
4.5
Electrical Connection Type
Plug-In
Compatible Brand
Numatics
Includes Mounting Hardware
Hardware Included

Description

Manifold Kit, For Use With Mark 55 Series Valves, Number of Valve Stations 1, Valve Port Size 1/2 in, Cv 4.5, Solenoid Valve Manifold, Mark 55 Series, Length (In.) 7 5/8 in, Width (In.) 2 5/8 in, Height (In.) 2 5/8 in, Includes Gasket

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.