Solenoid Air Con Valve, Four-Way, 150 psi

  • Mfr # 081SA402M000061

  • Zoro # G709989986


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
Mark 8
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
80 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
081SA402M000061
Zoro #
G709989986
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3 1/32 in
Overall Width
2 in
Overall Length
4 9/16 in
Pilot Port Size
1/8" NPTF
Exhaust Port Connection Size
1/8 in
Inlet Port Connection Size
1/8 in
Pilot Port Connection Size
1/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
Mark 8
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
80 psi
Power Consumption
6 W
Coefficient of Volume
0.8
Body Material
Steel
Override
Non-Locking
Electrical Connections
Plug-In
Valve Ways and Positions
4-Way/2-Position
Number of Ways
Four-Way
Standards
CSA Certified, UL Listed
Operational Pressure Range
28" Hg. Vacuum to 150 psig
Shifting Technology
Direct
Number of Positions
Two-Position
Valve Vacuum Range
28" Hg. Vacuum to 150 psig
Ambient Temp. Range
-10 Degrees to 115 Degrees F
NEMA Classification
NEMA 4
Max. CFM - Valves
37 scfm
Operating Pressure - Minimum
14 psi
Vacuum Rating
Vacuum Operable
Exhaust Port Connection Gender
Female
Coefficient of Volume (Cv)
0.8
Pilot Port Connection Gender
Female
Includes Mounting Hardware
Hardware Not Included
Pilot Port Connection Type
NPT
Inlet Port Connection Gender
Female
For Media
Air, Inert Gas
Operating Pressure - Maximum
150 psi
Return Action
Spring Return
NEMA Rating
4
Inlet Port Connection Type
NPT
Electrical Connection Type
Plug-In
Includes Solenoid Coil
Solenoid Coil Included
Duty Cycle
Continuous
Valve Type
Spool
Number of Ports
5
Actuator Type
Single Solenoid
Application
High Cycle-Rate Machines
Body Features
Single
Spool Material
Stainless Steel
Exhaust Port Connection Type
NPT
Flow Rate - Maximum
37 cfm
Operating Temperature - Minimum
-10 Degrees F
Operating Temperature - Maximum
115 Degrees F
Product Type
Solenoid Air Control Valve

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Max. CFM - Valves 37 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, NEMA Classification NEMA 4, Valve Vacuum Range 28 In. Hg. Vacuum to 150 psig, Body Style Base-Mounted, Pilot Port Size 1/8 In. NPTF, Pilot Pressure 80 psi, Coefficient of Volume 0.8, Plug-In Electrical Connections

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.