Zoro Homepage

Solenoid Air Con Valve, Four-Way, 150 psi

  • Mfr # 11SAD441C000030

  • Zoro # G109990117


product price: $585.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
Mark 7
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid
Pilot Pressure
80 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11SAD441C000030
Zoro #
G109990117
UPC #
-
Country of Origin
China

Dimensions

Overall Height
2 23/32 in
Overall Width
1 11/16 in
Pilot Port Size
1/8"
Overall Length
4 9/32 in
Exhaust Port Connection Size
1/8 in
Inlet Port Connection Size
1/8 in
Pilot Port Connection Size
1/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
Mark 7
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid
Pilot Pressure
80 psi
Power Consumption
48 W
Coefficient of Volume
4
Body Material
Aluminum
Override
Non-Locking
Valve Ways and Positions
4-Way/2-Position
Standards
CE Certified, CSA Certified, RU
Operational Pressure Range
28" Hg. Vacuum to 150 psig
Valve Vacuum Range
28" Hg. Vacuum to 150 psig
Number of Ways
Four-Way
Max. CFM - Valves
18 scfm
Ambient Temp. Range
-10 Degrees to 115 Degrees F
Shifting Technology
Direct
Number of Positions
Two-Position
Duty Cycle
Continuous
Flow Rate - Maximum
18 cfm
Exhaust Port Connection Gender
Female
Vacuum Rating
Vacuum Operable
Body Features
Single
Pilot Port Connection Gender
Female
Actuator Type
Single Solenoid
Operating Pressure - Minimum
14 psi
Electrical Connection Type
Plug-In
For Media
Air, Inert Gas
Includes Solenoid Coil
Solenoid Coil Included
Return Action
Spring Return
Inlet Port Connection Gender
Female
Pilot Port Connection Type
NPT
Poppet Material
Aluminum
Operating Pressure - Maximum
150 psi
Exhaust Port Connection Type
NPT
Valve Type
Spool
Inlet Port Connection Type
NPT
Spool Material
Stainless Steel
Coefficient of Volume (Cv)
0.4
Operating Temperature - Minimum
-10 Degrees F
Includes Mounting Hardware
Hardware Not Included
Number of Ports
5
Operating Temperature - Maximum
115 Degrees F
Application
Air Cylinders, Automotive, Bottling, High Cycle-Rate Machines, Pressing, Stamping, Tire Manufacturing
Product Type
Solenoid Air Control Valve

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 110 to 120V AC, Center Position Not Applicable, Valve Actuator / Return Solenoid, ISO Class Not Applicable, Max. CFM - Valves 18 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, Valve Vacuum Range 28 In. Hg. Vacuum to 150 psig, Body Style Base-Mounted, Pilot Port Size 1/8 In., Pilot Pressure 80 psi, Coefficient of Volume 4, Shifting Technology Direct, Power Consumption 48 W

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.