Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Con Valve, Four-Way, 150 psi

  • Mfr # 554SA402K046T30

  • Zoro # G409990107


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
Mark 55
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
20 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554SA402K046T30
Zoro #
G409990107
UPC #
-
Country of Origin
China

Dimensions

Overall Height
4 1/4 in
Overall Width
3 3/8 in
Pilot Port Size
1/2" NPTF
Overall Length
8 1/2 in
Exhaust Port Connection Size
1/2 in
Pilot Port Connection Size
1/2 in
Inlet Port Connection Size
1/2 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
Mark 55
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
20 psi
Power Consumption
11.5 W
Coefficient of Volume
5
Body Material
Aluminum
Override
Non-Locking
Electrical Connections
Plug-In
Valve Ways and Positions
4-Way/2-Position
Ambient Temp. Range
-10 Degrees to 115 Degrees F
Standards
Class I Div 2, Class II Div 2, CSA Certified
Max. CFM - Valves
232 scfm
Number of Positions
Two-Position
Number of Ways
Four-Way
Operational Pressure Range
28" Hg. Vacuum to 150 psig
Shifting Technology
Direct
NEMA Classification
NEMA 4
Valve Vacuum Range
28 to 150 psig
Actuator Type
Single Solenoid
Pilot Port Connection Gender
Female
Inlet Port Connection Gender
Female
Operating Pressure - Minimum
14 psi
Spool Material
Stainless Steel
Includes Solenoid Coil
Solenoid Coil Included
For Media
Air, Inert Gas
Coefficient of Volume (Cv)
5
Application
Automotive, Bottling, Pressing, Stamping, Tire Manufacturing
Pilot Port Connection Type
NPT
Poppet Material
Aluminum
Return Action
Spring Return
Hazardous Location Division
Division II
Valve Type
Spool
Electrical Connection Type
Plug-In
Product Type
Solenoid Air Control Valve
Exhaust Port Connection Gender
Female
Operating Temperature - Minimum
-10 Degrees F
Inlet Port Connection Type
NPT
Duty Cycle
Continuous
NEMA Rating
4
Number of Ports
5
Vacuum Rating
Vacuum Operable
Body Features
Single
Hazardous Location Class
Class I, Class II
Operating Pressure - Maximum
150 psi
Includes Mounting Hardware
Hardware Not Included
Operating Temperature - Maximum
115 Degrees F
Flow Rate - Maximum
232 cfm
Exhaust Port Connection Type
NPT

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 110 to 120V AC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Max. CFM - Valves 232 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, NEMA Classification NEMA 4, Valve Vacuum Range 28 to 150 psig, Body Style Base-Mounted, Pilot Port Size 1/2 In. NPTF, Pilot Pressure 20 psi, Coefficient of Volume 5, Plug-In Electrical Connections

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.