Zoro Homepage

Solenoid Air Con Valve, Four-Way, 150 psi

  • Mfr # 554SS631K000030

  • Zoro # G209990109


product price: $613.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
Mark 55
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid
Pilot Pressure
15 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554SS631K000030
Zoro #
G209990109
UPC #
-
Country of Origin
China

Dimensions

Overall Height
4 1/4 in
Overall Width
3 3/8 in
Overall Length
8 1/2 in
Pilot Port Size
1/2" NPTF
Inlet Port Connection Size
1/2 in
Exhaust Port Connection Size
1/2 in
Pilot Port Connection Size
1/2 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
Mark 55
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid
Pilot Pressure
15 psi
Power Consumption
5.6 W
Coefficient of Volume
5
Center Position
Closed
Body Material
Aluminum
Override
Non-Locking
Electrical Connections
Plug-In
Valve Ways and Positions
4-Way/3-Position
Number of Ways
Four-Way
Number of Positions
Three-Position
NEMA Classification
NEMA 4
Shifting Technology
Direct
Standards
Class I Div 2, Class II Div 2, CSA Certified
Valve Vacuum Range
28 to 150 psig
Max. CFM - Valves
232 scfm
Ambient Temp. Range
-10 Degrees to 115 Degrees F
Operational Pressure Range
28" Hg. Vacuum to 150 psig
Operating Pressure - Maximum
150 psi
Operating Temperature - Minimum
-10 Degrees F
Poppet Material
Aluminum
Electrical Connection Type
Plug-In
Coefficient of Volume (Cv)
5
Hazardous Location Class
Class I, Class II
Actuator Type
Double Solenoid
Exhaust Port Connection Gender
Female
Fail Position
Closed
Duty Cycle
Continuous
Inlet Port Connection Type
NPT
Vacuum Rating
Vacuum Operable
Operating Pressure - Minimum
14 psi
Hazardous Location Division
Division II
Includes Mounting Hardware
Hardware Not Included
Inlet Port Connection Gender
Female
Pilot Port Connection Type
NPT
Includes Solenoid Coil
Solenoid Coil Included
Spool Material
Stainless Steel
Return Action
Solenoid Return
Pilot Port Connection Gender
Female
For Media
Air, Inert Gas
Flow Rate - Maximum
232 cfm
Number of Ports
5
Valve Type
Spool
NEMA Rating
4
Application
Automotive, Bottling, Pressing, Stamping, Tire Manufacturing
Product Type
Solenoid Air Control Valve
Exhaust Port Connection Type
NPT
Operating Temperature - Maximum
115 Degrees F
Body Features
Double
Hazardous Location Group
Group A

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Voltage 110 to 120V AC, Center Position Closed, Valve Actuator / Return Solenoid, ISO Class Not Applicable, Max. CFM - Valves 232 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, NEMA Classification NEMA 4, Valve Vacuum Range 28 to 150 psig, Body Style Base-Mounted, Pilot Port Size 1/2 In. NPTF, Pilot Pressure 15 psi, Coefficient of Volume 5, Plug-In Electrical Connections, Shifting Technology Direct

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.