Round Point Shovel, 14 ga Not Applicable Blade, Steel Blade, Rear Rolled, 30 in L Yellow

  • Mfr # 75.69-230

  • Zoro # G613368006


product price:  $44.49
/ea

Key Features

Handle Length
30 in
Handle Material
Fiberglass
Blade Material
Steel
Handle Type
D-Grip
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75.69-230
Zoro #
G613368006
UPC #
738501692300
Country of Origin
China

Dimensions

Handle Length
30 in
Blade Width
9 1/2 in
Blade Length
11 1/2 in

Details

Handle Material
Fiberglass
Blade Material
Steel
Handle Type
D-Grip
Gauge
14 ga
Blade Step
Rear Rolled
Handle Color
Yellow
Item
Round Point Shovel
Blade Color
Black
Blade Type
Round Point
Corrosion Resistant
Yes
Detachable Handle
No
Product Type
Standard Shovel
Non-Sparking
No

Description

Round Point Shovel, Product Type Standard Shovel, Blade Type Round Point, Blade Material Steel, Number of Ribs Not Applicable, Blade Length 11 1/2 in, Blade Size Not Applicable, Blade Width 9 1/2 in, Gauge 14 ga, Blade Color Black, Handle Type D-Grip, Handle Material Fiberglass, Handle Length 30 in, Handle Color Yellow, Blade Step Rear Rolled, Corrosion Resistant Yes, Detachable Handle No, ESD Safe Not Applicable, Non-Sparking No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.