Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nusparc Personal Locker, 3 Shelves, 42.5" x 14.2" x 18", Silver NPRSL318ZZSR

Personal Locker, 3 Shelves, 42.5" x 14.2" x 18", Silver (Discontinued)

  • Mfr # NPRSL318ZZSR
  • Zoro # G013119215
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPRSL318ZZSR
Zoro #
G013119215
UPC #
35255698559
Country of Origin
Mexico

Dimensions

Overall Width
14.2"
Overall Depth
18"
Overall Length
42.5"

Details

Color
Silver
Material of Construction
Steel

Description

The versatile design of this personal locker makes it suitable for office and home use. Stylish, modern look will fit right in with your offices, classrooms, playrooms, basements and garages. The SOHO Locker adds a cool, industrial touch to your space. Sturdy and durable, welded steel construction provides long-lasting strength. Recycled content makes it an eco-friendly choice. Nonporous surface is easy to clean and disinfect. All you need is a damp cloth. Hinged door and a locking mechanism keep your belongings safe. Vented locking door allows airflow while protecting your privacy. Three built-in shelves are perfect for stashing schoolwork, organizing work supplies and putting away sporting equipment, toys and games. Each shelf can support up to 40 lb. to meet all your different needs. Built-in risers keep storage locker off your potentially damp floor. Locker ships fully assembled so you can get organized right away.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.