Nutech
Automatic Balancing Valve, 1" Pipe Size
Mfr # AL2-100F-100F
Zoro # G5694705
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 in
- Connection FNPT
- Body Material Lead Free Brass
- Flow Range 0.3 to 10.0 gpm
- Max. Pressure 400 psi WOG
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 45 Deg Elbow, 2 In Hub (1WJA2)
- SANITUBE Plate Flange Slip On 304, 1-1/2 (38SL4-150)
- MILWAUKEE TOOL M18 3/4" Viega PureFlow Jaw for M18 Short Throw Press Tool (49-16-2633P)
- JONES STEPHENS Drain Spud, 1" to 2" Extension (D50998)
- NUTECH Manual Balancing Valve, 1 In, FNPT (MB2E-2A-100F-100F)
- NUTECH Manual Balancing Valve, 3/4 In, Sweat (MB1E-1B-075S-075S)
- NUTECH Automatic Balancing Valve, 1/16"Pipe Size (AL2-075F-075F)
- NUTECH Manual Balancing Valve, 3/4 In, FNPT (MB1E-1B-075F-075F)
- NUTECH Manual Balancing Valve, 1/2 In, FNPT (MB1E-1B-050F-050F)
- NUTECH Manual Balancing Valve, 1 In, FNPT (MB2E-2B-100F-100F)
- FIORENTINI 31151-2Bp 3/4" Balanced Valve, (31151-2BP)
- Nutech Valves