
10 Inch LED Disk Light 27K/3K/35K/4K/5K CCT Selectable Occupancy Sensor White Finish
Mfr # 62/1821R1
Zoro # G522576257
product price: $52.99
/eaKey Features
Lamp Shape
Integrated LED
CRI
90
Lamp Base
Integrated
Diameter
9.8 in
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62/1821R1
Zoro #
G522576257
UPC #
045923406379
Country of Origin
Thailand
Dimensions
Height
1.72 in
Diameter
9.8 in
Details
Lamp Shape
Integrated LED
Dimmable
Non-Dimmable
CRI
90
Lamp Base
Integrated
Watts
12.6W
Style
Contemporary
Color temp
2700K/3000K/3500K/4000K/5000K
Lumens
1060L
Body Material
Aluminum / Plastic
Fixture Shape
Round
Operating Temperature
-20C (-4F) to +40C (+104F)
For Use With
Lighting
Lens Finish
White
Finish
White
Application
Lighting
Standards
cETLus, FCC, Damp, RoHS
Voltage
120V
Damp/Wet Rating
Damp
Fixture Lens Material
Polycarbonate (PC)
Color
White
Sloped Ceiling Compatible
Yes
Lamp Included
Integrated
Description
SATCO NUVO's 10-inch white CCT Selectable Disk Light, #62-1821R1, offers efficient, modern lighting in a larger format. Featuring five selectable color temperatures (2700K/3000K/3500K/4000K/5000K), it easily meets diverse lighting needs across various spaces. An integrated occupancy sensor promotes energy savings and convenient, hands-free operation. With a high CRI of 90, this fixture delivers clean, accurate illumination. Additional features include step-down dimming, 2.5kV surge protection, a 50,000-hour rated life, and a damp location rating-ensuring dependable, long-term performance.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.