20/30/40 Watt 35K/4K/5K CCT Selectable 2X2 LED Single Basket Troffer 120-277 Volt White Finish
- Mfr # 65/1600
- Zoro # G123653852
product price:Â
$
65.99
/ea
Sold in multiples of 2 for
$131.98
Key Features
Lamp Included
Integrated
Emergency Battery Backup
No
Height
1.42 in
Style
Utility
Lamp Shape
Integrated LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65/1600
- Zoro #
- G123653852
- UPC #
- 45923516009
- Country of Origin
- Mexico
Dimensions
- Height
- 1.42 in
- Length
- 23.74 in
- Width
- 23.74 in
Details
- Lamp Included
- Integrated
- Emergency Battery Backup
- No
- Style
- Utility
- Lamp Shape
- Integrated LED
- Lumens
- 2500L/3750L/5000L
- Damp/Wet Rating
- Damp
- CRI
- 80+
- Standards
- cULus - Certified;FCC;Damp;RoHS;DLC;IP20;IC
- Voltage
- 120V to 277V
- Lamp Base
- Integrated
- Shade / Lens Finish
- White
- Color
- White
- CCT
- 3500K/4000K/5000K
- Dimmable
- Yes
- Watts
- 20W/30W/40W
- Glass Finish
- No Glass
- Material
- Steel
- Application
- Lighting
- Item
- LED Single Basket Troffer
- Shape
- Square
Description
The SATCO NUVO 65-1600 Single Basket LED Troffer delivers dependable, configurable lighting in a compact 2x2 form factor. It features selectable wattage (20W/30W/40W) and selectable CCT (3500K/4000K/5000K), producing 2500 to 5000 lumens to suit a range of commercial lighting needs. Designed with a steel housing and polycarbonate lens, this fixture provides uniform illumination, 0-10V dimming to 10%, damp location rating (IP20), a 50,000-hour rated life, and a 5-year warranty.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.