Zoro Homepage

20/40/60W LED Cutoff Wall Pack 3K/4K/5K CCT Field Selectable Bronze 120-347 V

  • Mfr # 65/555

  • Zoro # G615939211


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
Wet
Dimmable
Yes
Length
6.85 in
Finish
Bronze
Fixture Rated Life
50000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/555
Zoro #
G615939211
UPC #
45923434150
Country of Origin
Viet Nam

Dimensions

Length
6.85 in
Width
10.65 in
Height
9.36 in

Details

Damp/Wet Rating
Wet
Dimmable
Yes
Finish
Bronze
Fixture Rated Life
50000
Color Temp.
3000K/4000K/5000K
Housing Material
Die-Cast Aluminum
Watts
20W/40W/60W
Voltage
120V-347V
Lumens
3056L-8421L
CRI
80+
Application
Lighting
Lamp Included
Integrated
Standards
cULus; FCC; Wet; RoHS; DLC; IP65
Fixture Housing Color
Bronze
Lens Finish
Opaque
Style
Utility
Lamp Shape
Integrated LED
Beam Spread
108
Light Color
Soft White to Natural Light
Lamp Base
Integrated

Description

Illuminate outdoor spaces with SATCO NUVO's 65-555 architecturally styled LED Full Cutoff Wall Pack. Operating on 120-347V with zero up light, this fixture features wattage selectability of 20W, 40W, and 60W, delivering a maximum output of 8,421 lumens-equivalent to a 250W traditional source. A by-passable photocell and built-in sensor port provide added control, with optional sensors sold separately for customizable detection. The durable bronze die-cast aluminum housing complements building exteriors, while field-selectable CCT offers additional flexibility. Designed for longevity, it is wet-location rated, IP65 rated, and lasts 50,000 hours. Backed by DLC Premium certification, this wall pack delivers reliable, adaptable illumination.


  • Full Cutoff with Zero Uplight
  • B2-U0-G2 Rating
  • CCT and Wattage Selectable
  • Integrated Sensor Port
  • Integrated By-passable Photocell
  • Range Voltage 120-347V
  • IP65 Rated
  • Bronze Die-Cast Aluminum Housing
  • 50,000 Hour Functional Life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.