
25W Flush Mount Twist & Lock Fixture, LED 14 in. Matte Black Finish Frosted Glass
Mfr # 62/689
Zoro # G708665836
product price:Â $133.99
/ea
Free Shipping & Returns
Key Features
Mounting
Ceiling
Voltage
120V /277V
Height
5.5"
Item - Decorative and Surface Mount Fixtures
Flushmount
Fixture Housing Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
62/689
Zoro #
G708665836
UPC #
45923626890
Country of Origin
China
Dimensions
Height
5.5"
Diameter
14"
Details
Mounting
Ceiling
Voltage
120V /277V
Finish
Matte Black
Item - Decorative and Surface Mount Fixtures
Flushmount
Fixture Housing Color
Black
Fixture Shape
Round
Housing Material
Glass and Steel
Description
Nuvo's 62-689 25-watt, 14 inch flush mount twist and lock fixture features a matte black finish with frosted glass. Damp rated, this fixture is ideal for illuminating kitchens, hallways, bedrooms, and stairwells in residential and multi-family environments. Energy efficient with integrated LED technology, this flush mount fixture delivers 50,000 hours of exceptional illumination.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.