30/25/20/15/10 Watt LED Light Bar Retrofit Kit 3K/35K/4K/5K/65K CCT Selectable 1-Bar 4 Feet 120-277

  • Mfr # 65/1333
  • Zoro # G523653933
product price: 
$
51.99
/ea

Key Features

Damp/Wet Rating
Damp
Shade / Lens Finish
Frosted
Housing Color
Silver
Dimmable
Yes
Style
Utility
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
65/1333
Zoro #
G523653933
UPC #
45923409868
Country of Origin
Viet Nam

Dimensions

Height
1.19 in
Width
0.93 in
Length
41.73 in

Details

Damp/Wet Rating
Damp
Shade / Lens Finish
Frosted
Housing Color
Silver
Dimmable
Yes
Style
Utility
Operating Temp. Range
-20 Degrees to 45 Degrees C (-4 Degrees to 113 Degrees F)
Bulb Primary Application
Lighting
Lumens
3750L/3125L/2500L/1875L/1250L
CCT
3000K/3500K/4000K/5000K/6500K
Shape
Rectangle
Lamp Shape
Integrated LED
Watts
30W/25W/20W/15W/10W
Surge Protection
Built-in surge protection - 1KV
Includes
Magnetic Feet, Screws, Wire nuts
Lamp Included
Integrated
CRI
80+
Voltage
120V to 277V
Material
Aluminum
Item
LED Light Bar Retrofit Kit
Lamp Base
Integrated
Standards
cULus - Certified;FCC;Damp;RoHS;DLC
Glass Finish
No Glass

Description

SATCO NUVO's 65-1333 4-foot Retrofit Lightbar Kit with one LED bar provides an efficient and adaptable solution for upgrading fluorescent fixtures to modern LED performance. Designed to replace 1 x 32W T8 lamps, this kit offers selectable wattages from 10W to 30W along with selectable CCT from 3000K to 6500K for application-specific illumination. Ideal for retrofitting existing troffers, strips, wraps, and vapor tight housings, the durable aluminum construction and frosted polycarbonate lens ensure dependable operation and smooth light distribution. Featuring 0-10V dimming, a 50,000-hour lifespan, and a 5-year warranty, this kit delivers reliable, energy-saving illumination.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.