Zoro Homepage

4-Light 24 in. Vanity - Racetrack Style Color

  • Mfr # 60-6073

  • Zoro # G3395618


product price: $40.85
/ea

Key Features

Length
2 in
Width
24 in
Housing Finish
Brushed Nickel
Voltage
120V
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-6073
Zoro #
G3395618
UPC #
45923660733
Country of Origin
China

Dimensions

Height
4.75 in
Length
2 in
Width
24 in

Details

Housing Finish
Brushed Nickel
Voltage
120V
Number of Lights
4
Housing Material
Steel
Standards
cETLus - Listed, Damp Location Listed
Lamp Included
No
Lamp Watts
100W
Bulb Technology
Incandescent
Dimmable
Lamp Dependent
Lamp Shape
Type G
Application
Indoor
Lamp Base
Medium
Includes
Mounting Hardware

Description

Wall Fixture,4L,14",Vanity,Br Nkl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.