45/60/80 Watt 3K/4K/5K CCT Selectable LED Full Cutoff Wall Pack 120-277 Volt Bronze Finish
- Mfr # 65/941
- Zoro # G123313992
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Style
Utility
Lamp Base
Integrated
Lens Material
Impact Resistant PC
Lens Finish
Opaque
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65/941
- Zoro #
- G123313992
- UPC #
- 45923410277
- Country of Origin
- Viet Nam
Dimensions
- Height
- 6.86 in
- Depth
- 5.17 in
- Width
- 12.61 in
Details
- Style
- Utility
- Lamp Base
- Integrated
- Lens Material
- Impact Resistant PC
- Lens Finish
- Opaque
- Dimmable
- Yes
- Damp/Wet Rating
- Wet
- Application
- Lighting
- Finish
- Bronze
- Watts
- 45 W/60 W/80 W
- CCT
- 3000K/4000K/5000K
- Lumens
- 6972 lm-11904 lm
- Voltage
- 120V to 277V
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Housing Material
- Die-Cast Aluminum
- Lamp Included
- Integrated
- Fixture Housing Color
- Bronze
- Beam Spread
- 90 x 100
- Lamp Shape
- Integrated LED
- CRI
- 80+
- Standards
- cULus - Certified, FCC, Wet, RoHS, IP65, IK08
Description
Deliver reliable, energy-efficient outdoor lighting with the 65-941 LED Full Cutoff Wall Pack, designed for versatility and long-term performance. Featuring field-selectable technology, it allows you to choose from three wattages and three color temperatures at installation-providing the flexibility to tailor light output and ambiance to any application. An integrated bypassable photocell offers convenient dusk-to dawn operation, while compatibility with select dimmers enables additional control and energy savings. Constructed from durable die-cast aluminum with a corrosion-resistant bronze finish and paired with an impact-resistant polycarbonate lens, this fixture is built to withstand demanding environments. Ideal for walkways, warehouses, office buildings, schools, and other commercial settings, it delivers dependable illumination with a clean, full cutoff design that minimizes glare and light trespass.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.