45/60/80 Watt 3K/4K/5K CCT Selectable LED Semi Cutoff Wall Pack 120-277 Volt Bronze Finish
- Mfr # 65/942
- Zoro # G223314028
Key Features
Specifications
Details
- MFR #
- 65/942
- Zoro #
- G223314028
- UPC #
- 45923410284
- Country of Origin
- Viet Nam
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Watts
- 45W/60W/80W
- Damp/Wet Rating
- Wet
- Lumens
- 7243L-12436L
Dimensions
- Height
- 5.83 in
Description
Designed to provide broad, effective illumination for commercial exteriors, the 65-942 LED Semi Cutoff Wall Pack combines performance, flexibility, and durability in one dependable solution. Field-selectable technology allows for on-site customization of light levels and color temperature, making it easy to adapt the fixture to the needs of the space. A built-in, bypassable photocell enables automatic dusk-to-dawn operation, while dimmer compatibility offers additional energy management options. The rugged die-cast aluminum housing with a corrosion-resistant bronze finish and impact-resistant polycarbonate lens ensures long-lasting reliability in demanding outdoor environments. With its semi-cutoff distribution, this fixture delivers wider forward light spread and increased vertical illumination.
- 3 Wattage Selectable (80W/60W/45W)
- 3 CCT Selectable (3000K/4000K/5000K)
- Range Voltage 120-277V
- Integrated By-Passable Photocell
- 4kV Surge Protection
- IP65 & IK08 Rated
- 0-10V Dimmable
- 50,000 Life Hours
- 5 Year Warranty
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.