Shop NUVO
See all product information
Create Account
50/45/40/35/30 Watt LED Light Bar Retrofit Kit 3K/35K/4K/5K/65K CCT Selectable 2-Bars 4 Feet 120-277
- Mfr # 65/1334
- Zoro # G823653961
product price:Â
$
66.99
/ea
Key Features
Shade / Lens Finish
Frosted
Lamp Shape
Integrated LED
Style
Utility
Bulb Primary Application
Lighting
Operating Temp. Range
-20 Degrees to 45 Degrees C (-4 Degrees to 113 Degrees F)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65/1334
- Zoro #
- G823653961
- UPC #
- 45923409875
- Country of Origin
- Viet Nam
- Shade / Lens Finish
- Frosted
- Lamp Shape
- Integrated LED
- Style
- Utility
- Bulb Primary Application
- Lighting
- Operating Temp. Range
- -20 Degrees to 45 Degrees C (-4 Degrees to 113 Degrees F)
- Housing Color
- Silver
- Surge Protection
- Built-in surge protection - 1KV
- Damp/Wet Rating
- Damp
- Shape
- Rectangle
- Glass Finish
- No Glass
- Lamp Base
- Integrated
- Watts
- 50W/45W/40W/35W/30W
- CRI
- 80+
- Voltage
- 120V to 277V
- Dimmable
- Yes
- Standards
- cULus - Certified;FCC;Damp;RoHS;DLC
- Includes
- Magnetic Feet, Screws, Wire nuts
- Item
- LED Light Bar Retrofit Kit
- Material
- Aluminum
- Lamp Included
- Integrated
- Lumens
- 6250L/5625L/5000L/4375L/3750L
- CCT
- 3000K/3500K/4000K/5000K/6500K
Dimensions
- Height
- 1.19 in
- Length
- 41.73 in
- Width
- 0.93 in
Description
SATCO NUVO's 65-1334 4-foot Retrofit Lightbar Kit with two LED bars offers a highly flexible solution for converting fluorescent fixtures to efficient LED lighting. Designed to replace 2 x 32W T8 lamps, this kit features selectable wattages from 30W to 50W and selectable CCT from 3000K to 6500K, allowing illumination to be tailored during installation. Suitable for a variety of existing troffers, strips, wraps, and vapor tight fixtures, the durable aluminum housing and frosted polycarbonate lens provide long-lasting performance with even light distribution. With 0-10V dimming, a 50,000-hour lifespan, and a 5-year warranty, this retrofit kit delivers dependable illumination for commercial applications.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.