80 Watt Hi-Pro Shop Light with Plug - 8 in. Dia. - 3000K - White Finish - 120 Volt

  • Mfr # 65/973

  • Zoro # G810371694


product price:  $62.15
/ea

Key Features

Lighting Technology
LED
Lumens
8523L
Color Temperature
3000K
Standards
FCC; RoHS; IK08; cULus
Fixture Housing Material
Die-cast Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65/973
Zoro #
G810371694
UPC #
45923661389
Country of Origin
Viet Nam

Dimensions

Height
5.63
Width
8.27
Outside Diameter
8.27 in

Details

Lighting Technology
LED
Lumens
8523L
Color Temperature
3000K
Standards
FCC; RoHS; IK08; cULus
Fixture Housing Material
Die-cast Aluminum
Dimmable
Non-Dimmable
Includes
Locking Snap Hook
Lighting Certification
cULus - Certified;FCC;Wet;RoHS;IP65;IK08
Voltage
120 V
Item
Functional Lighting
Rated Life
30000
Fixture Housing Color
White
Temp. Range
-40 to 45°C
Watts
80W
IP Rating
IP65
CRI
80
Fixture Lens Material
Polycarbonate (PC)
Beam Angle
110 degrees
Amps
0.667 A
Style
Utility
Surge Protection
Built-in surge protection - 2KV
Incandescent Equivalent
150 to 175 W
Damp/Wet Rating
Wet
Power Source
Hardwire or Plug In
Bulb Base Type
Integrated

Description

SATCO NUVO's latest Hi-Pro Shop Light 65-973 takes utility lighting to the next level. These rugged lamps are perfect for indoor or outdoor use and built to withstand whatever the elements throw at them. They are plug-in lamps, a feature that offers maximum flexibility, lighting even the largest of spaces, these shop lights can also be hardwired for permanent installation. With 8523 lumens at 80 watts, these LED lights will illuminate just about any project or event delivering high output, warm white lighting where it's needed. Finished in white, this shop light comes complete with a 6 foot cord and large, locking snap hook for hanging, adding ease-of-use and safety in one convenient setup. For use in your warehouse, garage, workshop, or utility room, including residential applications, anywhere an electrical outlet is available!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.