9 Watt LED Landscape Floodlight RGB and 2700K-5000K Tunable White PAR20 Bronze Finish

  • Mfr # 62/5902

  • Zoro # G715577269


product price:  $68.95
/ea

Key Features

Standards
cETLus - Listed; FCC; Wet; RoHS; IP65
Color Temp.
2700K-5000K
CRI
Greater than 90
Voltage
120 V
Material
Die-Cast Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62/5902
Zoro #
G715577269
UPC #
45923623622
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.25 in
Width
2.63 in
Height
4 in

Details

Standards
cETLus - Listed; FCC; Wet; RoHS; IP65
Color Temp.
2700K-5000K
CRI
Greater than 90
Voltage
120 V
Material
Die-Cast Aluminum
Dimmable
Yes
Finish
Bronze
Lamp Included
Integrated
Includes
Die-Cast Mounting Plate
Application
Lighting
Special Features
Built-in surge protection - 1KV; Smart Enabled; RGB and Tunable White Color Temperature
Item
Floodlight
Lumens
800L
Watts
9 W
Style
Utility
Pairing Technology
Bluetooth; M+N; WiFi
Communication Protocol
WiFi-2.4GHz
Voice Assistants Supported
Alexa; Google Home; Siri; SmartThings
Location Rating
Wet

Description

SATCO NUVO's 62-5902 LED Landscape Flood Lights with STARFISH technology is the sophisticated choice for smart outdoor lighting. Download the STARFISH app to customize any tunable white color temperatures from 2700K warm white light to 5000K natural light or choose from millions of colors on the RGB spectrum, all from your mobile device. Build scenes and set schedules to customize ambiance and create a unique lighting experience. These fixtures are also compatible with Siri, Alexa, Google Home, and SmartThings so they can be easily incorporated into your smart home.


  • PAR20 Style
  • 800 Lumens
  • STARFISH Smart Enabled Product
  • Advanced Pairing Technology
  • Compatible with Google Home, Siri and Alexa
  • Wet Location Rated
  • Dimmable with Starship App
  • Pole, Post, Or Plate Mounting; Mounting Plate Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.