Shop NUVO
See all product information
Create Account
LED Flood Light 35/25/15 3K/4K/5K CCT Selectable Beam Angle Selectable Bronze 120-347V
- Mfr # 65/1540
- Zoro # G122967004
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Color
Bronze
Voltage
120V to 347V
Operating Temp. Range
-40 Degrees to 50 Degrees C (-40 Degrees to 122 Degrees F)
Shade / Lens Finish
Clear
Length
7.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65/1540
- Zoro #
- G122967004
- UPC #
- 045923412585
- Country of Origin
- Viet Nam
Dimensions
- Length
- 7.8 in
- Height
- 8.8 in
- Width
- 3.15 in
Details
- Color
- Bronze
- Voltage
- 120V to 347V
- Operating Temp. Range
- -40 Degrees to 50 Degrees C (-40 Degrees to 122 Degrees F)
- Shade / Lens Finish
- Clear
- Bulb Base Type
- Integrated
- Lamp Included
- Integrated
- Lumens
- 1998L-5292L
- Style
- Utility
- Surge Protection
- Built-in surge protection - 6KV
- Standards
- cULus - Listed;FCC;Wet;RoHS;DLC;IP65;IK07
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Material
- Die-Cast Aluminum
- CRI
- 80
- Application
- Lighting
- Watts
- 35W/25W/15W
- Dimmable
- Yes
- Damp/Wet Rating
- Wet
Description
The SATCO NUVO 65-1540 LED Beam Selectable Flood Light delivers compact, adaptable outdoor illumination with precise control. Selectable beam distributions of 135x125, 120x120, or 90x90 support optimized coverage. Field-selectable wattage of 15W, 25W, or 35W produces 1,998 to 5,292 lumens with efficacy up to 153 LPW, with selectable CCTs of 3000K, 4000K, and 5000K. Featuring a die-cast aluminum housing with glass lens in a bronze finish, it operates on a universal 120-347V input and includes an integrated bypassable photocell. IP65 and IK07 rated, wet-location suitable, DLC 6.0 Listed, rated for 50,000 hours.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.