Arvada, 16 Inch LED Pendant, Matte Black, Silk Screened Acrylic Lens

  • Mfr # 62/2033

  • Zoro # G913335999


product price: $697.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
15.75 in
Voltage
120V
Style
Modern
Color Temp.
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/2033
Zoro #
G913335999
UPC #
45923620713
Country of Origin
China

Dimensions

Height
15.75 in
Diameter
16.63 in

Details

Color
Black
Voltage
120V
Style
Modern
Color Temp.
3000K
Finish
Matte Black
Description/Special Features
Sloped Ceiling Compatible
Application
Lighting
Standards
cETLus - Listed; FCC; Dry; RoHS
Includes
108 in. Wire
CRI
90
Dimmable
Yes
Watts
39W
Glass Finish
No Glass
Material
Steel
Shade / Lens Finish
Silk Screened Acrylic Lens
Lumens
3120L
Location Rating
Dry
Average Life (Hours)
30000
Type
Integrated LED

Description

Designed with modern living in mind, the Arvada 62-2033 LED large pendant seamlessly integrates cutting-edge technology with timeless design. The sleek, cable-hung exterior is a canvas of illumination and intricate patterns, with a matte black finish and a perfect sphere of silk screened acrylic housing the light source. The integrated LED lighting not only enhances the visual appeal but also ensures energy efficiency, providing an eco-friendly solution that aligns with your commitment to a sustainable lifestyle. These pendants are the epitome of versatility, from dining rooms to kitchens, and more, the Arvada pendants are designed to captivate, setting the state for ambiance and unforgettable moments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.