Ballerina 3-Light 20 in. Chandelier with Frosted White Glass

  • Mfr # 60-3241

  • Zoro # G3385772


product price:  $137.99
/ea
Free Shipping & Returns

Key Features

Height
17 in
Housing Finish
Brushed Nickel
Lamp Type
Medium; Incandescent
Mounting
Ceiling
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-3241
Zoro #
G3385772
UPC #
45923632419
Country of Origin
China

Dimensions

Height
17 in
Diameter
20 in
Back Plate or Canopy Height (in.)
1.2
Chain Length
48 in

Details

Housing Finish
Brushed Nickel
Lamp Type
Medium; Incandescent
Mounting
Ceiling
Voltage
120V
Number of Lights
3
Collection Name
Ballerina
Fixture Series
Ballerina
Dimmable
Lamp Dependent
Bulb Technology
Incandescent
Standards
cULus, Dry Location Listed
Fixture Type
Chandelier
Lamp Included
No
Energy Star Compliant
No
Housing Material
Glass / Metal
Lamp Watts
60W
Finish
Frost
Glass Color
Frosted
Environment
Dry
Product Design
Transitional
Base Material
Glass / Metal
Indoor/Outdoor
Indoor
Includes
(1) 48" Chain; (1) 12 foot Wire
Lamp Base
Medium
Lamp Shape
A19

Description

The Ballerina 60-3241 3 light, 20 inch chandelier features a brushed nickel finish, accented with frosted white glass. Illuminate living rooms, dining rooms, or any room in the home that could use a dignified lighting fixture. Stylish and elegant, impress your guests with this sophisticated chandelier.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.