Zoro Homepage

Brookside 4-Light Chandelier Vintage Brass Clear Glass

  • Mfr # 60/7885

  • Zoro # G609579010


product price: $521.99
/ea
Free Shipping & Returns

Key Features

Lamp Quantity
4
Finish
Vintage Brass
Dimmable
Lamp Dependent
Style
Traditional
Material
Steel, Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7885
Zoro #
G609579010
UPC #
45923678851
Country of Origin
China

Dimensions

Width
24 in
Rod Length
36 in
Wire Length
144 in

Details

Lamp Quantity
4
Finish
Vintage Brass
Dimmable
Lamp Dependent
Style
Traditional
Material
Steel, Glass
Standards
cETLus Listed
Watts
60W
Voltage
120V
Glass Finish
Clear
Lamp Base
Candelabra
Lamp Shape
Type B
Sloped Ceiling Compatible
Yes
Light Direction
Up
Location Rating
Dry

Description

If you're looking to add a touch of classic, elegant-lighting to your home, the Brookside 60-7885 chandelier fits the bill. A lustrous vintage brass hints at old world charm and accentuates the slender curves and lines of the fixture. The clear glass shade emits the maximum amount of-light to illuminate your space beautifully and with style. The Brookside chandelier is fashionable-lighting done right.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.