Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Canal Medium Vanity LED Brushed Nickel White Acrylic Lens

  • Mfr # 62/1542

  • Zoro # G409578961


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Style
Contemporary
Color Temp.
3000K
Standards
cETLus Listed
Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1542
Zoro #
G409578961
UPC #
045923670886
Country of Origin
China

Dimensions

Width
24 in
Depth
4.13 in

Details

Voltage
120V
Style
Contemporary
Color Temp.
3000K
Standards
cETLus Listed
Finish
Brushed Nickel
Lamp Included
Integrated
Lamp Watts
26W
Dimmable
Yes
Material
Steel, Acrylic
Installation
Up or Down
Lamp Base
Integrated
Lamp Shape
Integrated LED
Light Direction
Ambient
Lumens
2080
Location Rating
Damp
CRI
90
Lamp Count
1
Lens Finish
White

Description

Whether you're looking to update your bathroom vanity area or create a modern and sleek ambiance in your powder room, the Canal 62-1542 integrated LED medium bathroom-light is an excellent choice. The white acrylic lens provides a beautiful contrast to the brushed nickel finish, creating a striking look that is both stylish and functional. The Canal vanity-light is the perfect choice for any bathroom setting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.