
East River Outdoor Hanging Lantern 1 Light Matte Black Finish
Mfr # 60/5944
Zoro # G806998164
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Indoor/Outdoor Usage
Outdoor
Height (In.)
14.5
Color
Black
Series
East River
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60/5944
Zoro #
G806998164
UPC #
45923601279
Country of Origin
China
Dimensions
Height (In.)
14.5
Dia. (In.)
8.25
Details
Item
Hanging
Finish
Matte Black
Indoor/Outdoor Usage
Outdoor
Color
Black
Series
East River
Voltage
120
Housing Material
Die-Cast Aluminum / Glass
Bulb Primary Application
Lighting
Mounting
Hanging
Description
With a hint of provincial design the East River Outdoor Collection features oldworld charm combined with todays style The rippling clear water glass of the 605944 hanging light dances in the light and is encased in a beautifully designed fixture with a matte black finish highlighting the curves and subtle detailing on the fixture body From Cape to Colonial this post light offers the perfect solution for exterior home lighting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.