Zoro Homepage

Edgeworth, 28 Inch LED Vanity, Matte Black, Acrylic Lens

  • Mfr # 62/2222

  • Zoro # G413335987


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
4.5 in
Width
27.75 in
Housing Finish
Matte Black
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/2222
Zoro #
G413335987
UPC #
045923622540
Country of Origin
China

Dimensions

Height
4.5 in
Width
27.75 in
Depth
4.13 in

Details

Color
Black
Housing Finish
Matte Black
Voltage
120V
Style
Transitional
Color Temp.
3000K
Lamp Watts
26W
Application
Lighting
Material
Steel
Standards
cETLus; FCC; Damp; RoHS
Dimmable
Yes
CRI
90
Type
Integrated LED
Lumens
2210L
Average Life (Hours)
50000
Glass Finish
No Glass
Location Rating
Damp
Shade / Lens Finish
White Acrylic Lens

Description

The Edgeworth 62-2222 LED vanity light is a testament to the marriage of style and functionality. The matte black finish is a bold, statement-making aesthetic for a timeless elegance. Featuring an acrylic lens, the Edgeworth LED Vanity Light provides a soft and even illumination that enhances your reflection with clarity. The clean lines and minimalist silhouette embody contemporary design principles, making it a versatile addition to any bathroom or dressing area. Experience the perfect synergy of form and function, as this luminaire seamlessly integrates into your space while elevating its visual appeal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.