Empire 3-Light 21 in. Vanity - with Alabaster Glass Bell Shades Color

  • Mfr # 60-6079

  • Zoro # G3395660


product price: $96.89
/ea
Free Shipping & Returns

Key Features

Length
8 in
Width
20.5 in
Housing Finish
Brushed Nickel
Voltage
120V
Standards
cETLus - Listed, Damp Location Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-6079
Zoro #
G3395660
UPC #
45923660795
Country of Origin
China

Dimensions

Height
6.13 in
Length
8 in
Width
20.5 in

Details

Housing Finish
Brushed Nickel
Voltage
120V
Number of Lights
3
Standards
cETLus - Listed, Damp Location Listed
Housing Material
Steel
Finish
Alabaster
Dimmable
Lamp Dependent
Lamp Included
No
Bulb Technology
Incandescent
Lamp Watts
100W
Lamp Shape
A19
Application
Indoor
Lamp Base
Medium
Includes
Mounting Hardware

Description

Wall Fixture,3L,Vanity,Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.