Zoro Homepage

Fixture, Flush, LED, 24W, 120V, Mahogany Bronze, Damp

  • Mfr # 62/1343

  • Zoro # G6504742


product price: $69.99
/ea

Key Features

Mounting
Ceiling
Color temp
3000K
Width
13 in
Lamp Type
Integrated LED
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1343
Zoro #
G6504742
UPC #
45923682193
Country of Origin
China

Dimensions

Width
13 in
Height
4.59 in

Details

Mounting
Ceiling
Color temp
3000K
Lamp Type
Integrated LED
Voltage
120V
Lumens
1400L
Watts
23.5W
Dimmable
Yes
Finish
Mahogany Bronze
Glass Color
Frost

Description

13 in. LED Flush Dome Fixture - Mahogany Bronze Finish with Frosted Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.