
Fixture, Pendant, 1-Light, Incandescent, 100W, 120V, A19, Medium Base, Height: 14.13
Mfr # 60/7070
Zoro # G4374247
product price: $322.99
/ea
Free Shipping & Returns
Key Features
Height
14.13
Length
12.63
Width
12.63
Voltage
120
Style
Transitional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60/7070
Zoro #
G4374247
UPC #
45923672736
Country of Origin
China
Dimensions
Height
14.13
Length
12.63
Width
12.63
Wire Length
12 ft.
Details
Voltage
120
Style
Transitional
Shade Material
Glass
Finish
Polished Nickel / Black Accents
Bulb Included
No
Standards
cULus
Material
Steel and Glass
Bulb Count
1
Bulb Type
Incandescent
Application
Ceiling
Glass Finish
Clear
Bulb Watts
100
Bullb Base
Medium
Weight
12.35
Description
Faro 1-Light Large Pendant Fixture - Polished Nickel Finish with Black Accents Clear Prismatic Glass
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.