Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Link 2-Light (Vertical) LED Tube Wall Sconce with White Glass Brushed Nickel Finish

  • Mfr # 62/2936

  • Zoro # G1235633


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
4.5 in
Height
21 in
Length
3.75 in
Light Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/2936
Zoro #
G1235633
UPC #
045923679360
Country of Origin
China

Dimensions

Width
4.5 in
Height
21 in
Length
3.75 in

Details

Item
Fixture,Sconce,2L,12W,LED Module,Direct
Voltage
120V
Light Technology
LED
Watts
24W
Lumens
1640L
Finish
Brushed Nickel
CRI
90
Color Temp.
3000K
Housing Material
Steel
Standards
cETLus, Damp Location Listed
Dimmable
Dimmable
Application
Indoor Lighting
Lamp Included
Integrated
Number of Bulbs
1
Lamp Shape
Integrated LED
Lamp Base
Integrated

Description

Satco's 62-1147 1 light, 8 inch large up or down wall sconce is modern, sleek, and contemporary in design. Casting elongated columns of light from both the top and bottom, install this white fixture up to elongate and down highlight. Elegant and stylish, this single light architectural light comes alive when illuminated.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.