
Glamour LED 25 Inch Vanity Black Finish 27K/3K/35K/4K/5K CCT Selectable
Mfr # 62/1971
Zoro # G416222185
product price: $85.99
/ea
Free Shipping & Returns
Key Features
Dimmable
Yes-Dimmable
Housing Finish
White
Standards
cETLus - Listed;FCC;Damp;RoHS;ADA
CRI
90+
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62/1971
Zoro #
G416222185
UPC #
45923406515
Country of Origin
Malaysia
Dimensions
Width
24.02 in
Height
5.71 in
Depth
2.83 in
Details
Dimmable
Yes-Dimmable
Housing Finish
White
Standards
cETLus - Listed;FCC;Damp;RoHS;ADA
CRI
90+
Finish
Black
Color Temp.
2700K/3000K/3500K/4000K/5000K
Damp/Wet Rating
Damp
Watts
25W
Voltage
120V
Lumens
1533L/1618L/1735L/1776L/1798L
Style
Contemporary
Color
Black
Lamp Shape
Integrated LED
Lamp Base
Integrated
Color Temperature Description
Warm White to Natural Light
For Use With
Lighting
Lens Material
Acrylic
Material
Steel
Description
The SATCO NUVO 62-1971 Glamour 25-inch Vanity Fixture in white with a black finish offers sleek, modern lighting with 5 CCT selectable technology 2700K-5000K and 90 CRI illumination for vibrant color rendering. This 25-watt fixture replaces 200W incandescent lighting, providing energy-efficient performance. ADA compliant and built with a durable steel frame and impact-resistant PMMA lens, it is dimmable, damp location rated, and designed for longevity with a 50,000-hour lifespan.
- 5 CCT Selectable
- 25" Vanity Fixture
- Steel/Black Finish
- CRI Rating of 90
- Dimmable down to 10%
- Damp Location Rated
- ADA Compliant
- Functional Life of 50,000-Hours
- 3 Year Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.