1/4 in Dia., Philips, 2-1/4 in L, Steel Blue Ruspert Coating

  • Mfr # 14214-CC-ASJ

  • Zoro # G413358344


original price: $12.99
24% off
new price: $9.75
/ea
Sold in multiples of 2 for $19.50

Key Features

Anchor Diameter
1/4 in
Overall Length
2-1/4 in
Material
Steel
Finish
Blue Ruspert Coating
Head Type
Philips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14214-CC-ASJ
Zoro #
G413358344
UPC #
664723446707
Country of Origin
China

Dimensions

Anchor Diameter
1/4 in
Overall Length
2-1/4 in

Details

Material
Steel
Finish
Blue Ruspert Coating
Head Type
Philips
Color
Blue

Description

Engineered with a Blue Ruspert coating, our concrete screws offer both exceptional durability and sleek appearance. Featuring a Phillips head, high-low thread, and a sharp point, these screws make concrete and masonry fastening projects quick, easy, and secure. The blue coating and corrosion-resistant properties of our concrete screws allow them to integrate seamlessly into various projects including securing wood, metal, and fixtures to concrete and masonry surfaces. Ultimately, the features of our concrete screws enable them to provide a strong, lasting hold in your construction projects, prevent rusting, and ensure that your installations remain intact for years.


  • 1/4" x 2-1/4" Blue Concrete Screws
  • Application: Designed for concrete and masonry projects where a strong, corrosion-resistant fastening is required Built from durable steel and coated in Blue Ruspert® for a high-grade layer that protects metals from environmental corrosion
  • Complementary Phillips bit included for easy installation Prevents rusting against corrosion in harsh environments
  • The blue coating enhances visibility while ensuring the screws blend seamlessly into various projects.
  • Thread Type: High-low thread Made of: Steel Head Type: Phillips
  • ACQ wood compatible Corrosion-Resistant. Our Blue Ruspert® high-grade protective coating increases durability against corrosion
  • Weather Protected | designed to last through North Americaâ„¢s harshest conditions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.