
45in Wx46in H Coral Gate, 48in W Opening, Self Close Hardware w/Double Side Handle and 2x2 Hinges
Mfr # ICG04546
Zoro # G816389822
product price:Â $226.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Includes
One (1) gate, two (2) universal self-closing hinges for surface mounting, two (2) universal self-closing hinges for mounting on a 2x2 post, a latch and catch, a double-sided handle, acorn tread nut covers, and color matching fasteners.
Material
Galvanized Steel
Finish
Powder Coated
Style
Flat Top
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ICG04546
Zoro #
G816389822
UPC #
664723444321
Country of Origin
China
Dimensions
Height
46 in
Width
45 in
Size
45 in x 46 in
Details
Color
Black
Includes
One (1) gate, two (2) universal self-closing hinges for surface mounting, two (2) universal self-closing hinges for mounting on a 2x2 post, a latch and catch, a double-sided handle, acorn tread nut covers, and color matching fasteners.
Material
Galvanized Steel
Finish
Powder Coated
Item
Coral Gate
Style
Flat Top
Description
Enhance your outdoor entrance effortlessly with our pre-built iron gates, elevating your property's aesthetics and, with hardware included, ensuring easy installation.
- Install on wood, vinyl, composite, iron, or aluminum posts
- Gate size: 45-In wide x 46_In high (centre point), designed for openings 48-In wide
- Self-closing
- Two-sided handle
- Galvanized Steel Powder Coated Black
- For surface mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.