
45in Wx68in H Coral Gate, 48in W Opening, Self Close Hardware w/Double Side Handle and 2x2 Hinges
Mfr # ICG04568
Zoro # G416389802
product price:Â $298.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Material
Galvanized Steel
Color
Black
Includes
One (1) gate, two (2) universal self-closing hinges for surface mounting, two (2) universal self-closing hinges for mounting on a 2x2 post, a latch and catch, a double-sided handle, acorn tread nut covers, and color matching fasteners.
Style
Flat Top
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ICG04568
Zoro #
G416389802
UPC #
664723444307
Country of Origin
China
Dimensions
Width
45 in
Height
68 in
Size
45 in x 68 in
Details
Material
Galvanized Steel
Color
Black
Includes
One (1) gate, two (2) universal self-closing hinges for surface mounting, two (2) universal self-closing hinges for mounting on a 2x2 post, a latch and catch, a double-sided handle, acorn tread nut covers, and color matching fasteners.
Item
Coral Gate
Style
Flat Top
Finish
Powder Coated
Description
Enhance your outdoor entrance effortlessly with our pre-built iron gates, elevating your property's aesthetics and, with hardware included, ensuring easy installation.
- Install on wood, vinyl, composite, iron, or aluminum posts
- Gate size: 45-In wide x 68-In high (centre point), designed for openings 48-In wide
- Self-closing
- Two-sided handle
- Galvanized Steel Powder Coated Black
- For surface mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.