Mini-Oak Kiln-Dried Firewood/Cooking wood 5-7 Inch - 0.45 Cubic Feet (Approx. 7 Pounds)

  • Mfr # MOFW8

  • Zoro # G522432690


product price:  $23.69
/ea

Key Features

For Use With
Perfect for Cooking - Ideal size and shape for pizza ovens, grills, and smokers; provides steady, even heat every time.
Material
Mini-Oak Kiln-Dried Firewood
Size
0.75 CF (12lbs)
Log Length
5-7 in
Includes
Box & Contents – 0.45 cu. ft. box (approx. 7 lbs) with 5–7 mini oak logs uniform size, easy to handle, store, and burn
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MOFW8
Zoro #
G522432690
UPC #
664723451831
Country of Origin
United States

Dimensions

Size
0.75 CF (12lbs)
Log Length
5-7 in

Details

For Use With
Perfect for Cooking - Ideal size and shape for pizza ovens, grills, and smokers; provides steady, even heat every time.
Material
Mini-Oak Kiln-Dried Firewood
Includes
Box & Contents – 0.45 cu. ft. box (approx. 7 lbs) with 5–7 mini oak logs uniform size, easy to handle, store, and burn

Description

Savor the bold, smoky flavors of our Premium Mini Oak Firewood, crafted for pizza ovens, Solo Stoves, grills, and smokers. With its clean, food-safe burn and consistent high heat, this all-natural oak enhances every meal with authentic wood-fired taste, making outdoor cooking and gatherings unforgettable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.