Mini-Oak Kiln-Dried Firewood/Cooking wood 5-7 Inch - 0.75 Cubic Feet (Approx. 12 Pounds)
- Mfr # MOFW13
- Zoro # G922432689
product price:Â
$
34.99
/ea
Key Features
Log Length
5-7 in
For Use With
Perfect for Cooking - Ideal size and shape for pizza ovens, grills, and smokers; provides steady, even heat every time.
Size
0.45 CF (7lbs)
Material
Mini-Oak Kiln-Dried Firewood
Includes
Box & Contents – 0.75 cu. ft. box (approx. 12 lbs) with 5–7 mini oak logs uniform size, easy to handle, store, and burn.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MOFW13
- Zoro #
- G922432689
- UPC #
- 664723451848
- Country of Origin
- United States
Dimensions
- Log Length
- 5-7 in
- Size
- 0.45 CF (7lbs)
Details
- For Use With
- Perfect for Cooking - Ideal size and shape for pizza ovens, grills, and smokers; provides steady, even heat every time.
- Material
- Mini-Oak Kiln-Dried Firewood
- Includes
- Box & Contents – 0.75 cu. ft. box (approx. 12 lbs) with 5–7 mini oak logs uniform size, easy to handle, store, and burn.
Description
Savor the bold, smoky flavors of our Premium Mini Oak Firewood, crafted for pizza ovens, Solo Stoves, grills, and smokers. With its clean, food-safe burn and consistent high heat, this all-natural oak enhances every meal with authentic wood-fired taste, making outdoor cooking and gatherings unforgettable.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.