Shop NUVO IRON
See all product information
Create Account
Pinon and Juniper Aromatic Firewood - Kiln-Dried 13-14in Logs, 0.5 Cubic Feet (Approx. 11 Pounds)
- Mfr # PJAFW12
- Zoro # G322432692
product price:
$
21.79
/ea
Key Features
For Use With
For Fireplaces & Fire Pits - Perfect for fire pits, chimineas, hearths, and campfires; ignites easily and burns clean indoors or out.
Material
Piñon & Juniper Aromatic Firewood
Size
0.5 CF (11 lbs)
Includes
Box & Contents – 0.5 cu. ft. box (approx. 11 lbs) with 13–14 logs easy to handle, stack, and store.
Log Length
13-14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PJAFW12
- Zoro #
- G322432692
- UPC #
- 664723451824
- Country of Origin
- United States
- For Use With
- For Fireplaces & Fire Pits - Perfect for fire pits, chimineas, hearths, and campfires; ignites easily and burns clean indoors or out.
- Material
- Piñon & Juniper Aromatic Firewood
- Includes
- Box & Contents – 0.5 cu. ft. box (approx. 11 lbs) with 13–14 logs easy to handle, stack, and store.
Dimensions
- Size
- 0.5 CF (11 lbs)
- Log Length
- 13-14 in
Description
Experience the signature scent of the Southwest with our Premium Piñon & Juniper Firewood, crafted for fireplaces, fire pits, and outdoor gatherings. Each kiln-dried log burns clean and steady, releasing a rich, desert-inspired aroma that transforms any moment into a cozy, memorable experience. Naturally aromatic, easy to light, and perfect for both indoor and outdoor fires.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.