Shop SUN JOE
See all product information
Create Account
1.5 Cubic Foot box of Pine Firewood logs
- Mfr # PFIREWOOD1.5
- Zoro # G223782308
product price:Â
$
49.99
/ea
Key Features
Height
8 in
Length
19.25 in
Width
16.35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFIREWOOD1.5
- Zoro #
- G223782308
- UPC #
- 014761000957
- Country of Origin
- Mexico
- Item
- Firewood
Dimensions
- Height
- 8 in
- Length
- 19.25 in
- Width
- 16.35 in
Description
The Natural Way to Start a Fire. Elevate every fire with Sun Joe Pine Firewood, the lightweight softwood fuel trusted by campers, fire enthusiasts, and backyard gatherers everywhere. Engineered for fast, reliable ignition and rapid heat output, each piece is naturally resin-rich and primed for immediate combustion-making it the ultimate solution for fire-starters who refuse to wait. Whether you're lighting up a campfire, warming your patio fire pit, or stoking the fireplace for quick cozy moments, Pine Firewood delivers vibrant, lively flames that ignite easily and burn brightly. Its high resin content creates a natural accelerant for strong initial burn and eye-catching ambiance that brings everyone together. Perfect for recreational fires and instant warmth without the fuss, Pine burns quickly and efficiently-ideal for short-duration gatherings and spontaneous outdoor adventures. When you want reliable fire-starting power and dependable heat fast, Sun Joe Pine Firewood is the natural choice for every occasion.LIGHTS EASILY: High resin content ensures quick, hassle-free ignition perfect for starting fires without struggleRAPID HEAT OUTPUT: Burns fast and hot for immediate warmth, ideal for short-duration fires and quick comfortVIBRANT LIVELY FLAME: Creates eye-catching flames perfect for ambiance, recreation, and gathering around the fireNATURAL RESIN-RICH: Premium pine designed for strong initial burn and reliable, consistent fire-starting powerCONVENIENT & READY: 20 pre-cut 16 in logs per box (approx. 30 lbs) for grab-and-go fire pit and campfire usePERFECT FOR QUICK BURNS: Best for fire starting, campfires, patio gatherings, and immediate warmth without the waitEASY TO TRANSPORT: Lightweight softwood makes handling and storage simple for outdoor adventures
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.